Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, M3 Thrd Sz, Stainless Steel
Mfr # A51100307.5
Zoro # G703503416
product price: $0.58
/ea
Sold in multiples of 50 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.50 mm
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A51100307.5
- Zoro # G703503416
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 7.50 mm |
Thread Size | M3 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U55010.037.0300)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005016)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55070.025.2400)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/8"-11 Thrd Sz, Stainless Steel (A5010401563)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/4"-20 Thrd Sz, Stainless Steel (A5010160750)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200468)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M6 Thrd Sz, Stainless Steel (A5110060006)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-3/8X.407)
- Suburban Bolt And Supply Helical Inserts