Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, M3 Thrd Sz, Stainless Steel
Mfr # A5110030009
Zoro # G703503348
product price: $1.65
/ea
Sold in multiples of 20 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 mm
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5110030009
- Zoro # G703503348
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 9 mm |
Thread Size | M3 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (4CAN2)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Plain Finish, 130 PK (08479)
- ZORO SELECT #10-32 x 2 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 1000 PK (1144MSL)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464CH188)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M12 Thrd Sz, Stainless Steel (A5110120018)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M3 Thrd Sz, Stainless Steel (A51100307.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320625)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN138)
- Suburban Bolt And Supply Helical Inserts