Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, M20 Thrd Sz, Stainless Steel
Mfr # A5110200060
Zoro # G803503415
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 mm
- Material Stainless Steel
- Finish Plain
- Thread Size M20
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5110200060
- Zoro # G803503415
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 60 mm |
Thread Size | M20 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50537)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0018)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Grade 5 Flat Washer-Zinc (T38FWZ5)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- SUBURBAN BOLT AND SUPPLY Helical Insert, Self-Locking, M6 Thrd Sz (A5130060009)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240563)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M8 Thrd Sz, Stainless Steel (A5110080012)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-6CN090)
- Suburban Bolt And Supply Helical Inserts