Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, M20 Thrd Sz, Stainless Steel
Mfr # A5110200020
Zoro # G503503463
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 mm
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5110200020
- Zoro # G503503463
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 20 mm |
Thread Size | M20 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Pro Series Recoil Kit, UNC, 6-32, 12 pcs. (33566)
- POWERBUILT Helical Insert Repair Kit, Helical Inserts, 5/16"-18 (647954)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1404MPP188)
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11380.150.0001)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320500)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320750)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320625)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M12 Thrd Sz, Stainless Steel (A5110120018)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M6 Thrd Sz, Stainless Steel (A5110060006)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (K1191-14)
- Suburban Bolt And Supply Helical Inserts