Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, M14-1.50 Thrd Sz, Stainless Steel
Mfr # A5120140014
Zoro # G803503408
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 mm
- Material Stainless Steel
- Finish Plain
- Thread Size M14-1.50
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5120140014
- Zoro # G803503408
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 14 mm |
Thread Size | M14-1.50 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 25 PK (931942)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 5 PK (U09100.062.0300)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 1/2 in Sq, 10 PK (WWG-30031)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Plain (ENS516)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M4 Thrd Sz, Stainless Steel (A5110040006)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080414)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240563)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320625)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M6 Thrd Sz, Stainless Steel (A5110060006)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN500)
- Suburban Bolt And Supply Helical Inserts