Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, 9/16"-12 Thrd Sz, Stainless Steel
Mfr # A5010360843
Zoro # G203503381
product price: $2.19
/ea
Sold in multiples of 20 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.843 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5010360843
- Zoro # G203503381
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 0.843 in |
Thread Size | 9/16"-12 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (DV-008-TH-PK1000)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- MIDWEST FASTENER 7/16" Spring Linch Pins 2PK (36706)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/8"-11 Thrd Sz, Stainless Steel (A5010401563)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/4"-20 Thrd Sz, Stainless Steel (A5010160750)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320625)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320500)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080138)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-10CN938)
- Suburban Bolt And Supply Helical Inserts