Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, #8-32 Thrd Sz, Stainless Steel
Mfr # A5010100164
Zoro # G203503398
product price: $0.43
/ea
Sold in multiples of 100 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.164 in
- Material Stainless Steel
- Finish Plain
- Thread Size #8-32
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5010100164
- Zoro # G203503398
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 0.164 in |
Thread Size | #8-32 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- AMPG Combo Barrel/Screw, #8-32, 3/4 to 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SSPAK)
- SPOTNAILS Collated Ring Shank Nail, 1-1/2 in L, Electro Galvanized (CW4D083RG)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11060.100.0001)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321250)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080414)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M12 Thrd Sz, Stainless Steel (A5110120018)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.0DSL)
- Suburban Bolt And Supply Helical Inserts