Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel
Mfr # A5010320625
Zoro # G703503492
product price: $0.97
/ea
Sold in multiples of 50 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5010320625
- Zoro # G703503492
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 5/8 in |
Thread Size | 1/2"-13 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04360.043.0450)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 50 PK (M04104.100.0070)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32483)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/8"-27 (3552-1/8K)
- SUBURBAN BOLT AND SUPPLY Helical Insert, Self-Locking, M6 Thrd Sz (A5130060009)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M4 Thrd Sz, Stainless Steel (A5110040006)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080138)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M8 Thrd Sz, Stainless Steel (A5110080012)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX2.0D)
- Suburban Bolt And Supply Helical Inserts