Shop All Helical Inserts
Suburban Bolt And Supply
Helical Insert, #10-24 Thrd Sz, Stainless Steel
Mfr # A5010120285
Zoro # G803503446
product price: $0.55
/ea
Sold in multiples of 50 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.285 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A5010120285
- Zoro # G803503446
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 0.285 in |
Thread Size | #10-24 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, Extend Prong, Zinc, 420 PC (WWG-DISP-CP420)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 300 PK (3740BHT5)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0080 In, 6 In (17370)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07410.050.0075)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200468)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M6 Thrd Sz, Stainless Steel (A5110060006)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/4"-20 Thrd Sz, Stainless Steel (A5010160750)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M12 Thrd Sz, Stainless Steel (A5110120018)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- STANLEY ENGINEERED FASTENING Not Applicable Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14N-6)
- Suburban Bolt And Supply Helical Inserts