Shop All Hex Nuts
Suburban Bolt And Supply
Heavy Hex Nut, 5/8"-11, Grade 2H, Zinc Plated
Mfr # A042040002HZ
Zoro # G303497689
Sold in multiples of 50 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Grade/Class Grade 2H
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042040002HZ
- Zoro # G303497689
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Heavy Hex Nut |
Material Grade/Class | Grade 2H |
Finish | Zinc Plated |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01070.140.0045)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4494-BX)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- MILWAUKEE TOOL 3/8 in. Shank Small Threaded Arbor with Cobalt Pilot Bit for 11/16 in. - 1-1/8 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7110)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/16"-18, Steel, Grade A, Plain (A04202000HH)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated (A04201600005Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M8, Steel, Class 8, Plain (A4420080000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #12-28, Carbon Steel, Zinc Plated (A0430140000Z)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- FOREVERBOLT Hex Nut, M80-1.25, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht (FB3HEXNM8P100)
- Suburban Bolt And Supply Hex Nuts