Shop All Hex Nuts
Suburban Bolt And Supply
Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Zinc Plated
Mfr # A042032002HZ
Zoro # G703497586
product price: $0.30
/ea
Sold in multiples of 50 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Material Grade/Class Grade 2H
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042032002HZ
- Zoro # G703497586
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish (36458)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01062.025.0150)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 1"-8, Carbon Steel, Grade 2H, Plain (A042100002H)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/4"-10, Carbon Steel, Plain (A0420480000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-24, Stainless Steel, Plain (A2420120000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M2.5, Steel, Zinc Plated (A4422.50000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Steel, Grade C, Plain (A042040A325)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04120.100.0001)
- Suburban Bolt And Supply Hex Nuts