Shop All Hex Nuts
Suburban Bolt And Supply
Heavy Hex Nut, 1"-8, Carbon Steel, Grade 2H, Plain
Mfr # A042100002H
Zoro # G303462168
product price: $5.89
/ea
Sold in multiples of 40 for $235.60
$235.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade 2H
- Finish Plain
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042100002H
- Zoro # G303462168
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Details
Item | Heavy Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 2H |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/8"-7, Stainless Steel, Plain (A2421080000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated (A04202400HJZ)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Zinc Plated (A0420080000Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, 2-56, Stainless Steel, Plain (A2420040000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Stainless Steel, Plain (A2420240000)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 35 PK (35422)
- Suburban Bolt And Supply Hex Nuts