Shop All Structural Bolts
Suburban Bolt And Supply
Grade A490, 1"-8 Structural Bolt, Plain Alloy Steel, 4 1/4 in L
Mfr # A0351000416TCA490
Zoro # G603495309
Sold in multiples of 10 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 4 1/4 in
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0351000416TCA490
- Zoro # G603495309
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 4 1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A490 |
Material | Alloy Steel |
Finish | Plain |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A490 |
Item | Structural Bolt |
Structural Bolt Type | Tension Control Bolt |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXC6)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- CSH Wood Screw, #8, 2-1/4 in, Black Stainless Steel Washer Head Square Drive, 3000 PK (0.RWSC08214B17)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L (A0350480232)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L (A0350320200G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L (A0351000532TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L (A0351000400G)
- SUBURBAN BOLT AND SUPPLY Grade A490, 1"-8 Structural Bolt, Plain Alloy Steel, 2 1/4 in L (A0351000216A490)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 5 PK (U04211.100.0275)
- Suburban Bolt And Supply Structural Bolts