Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 3/4 in L
Mfr # A0350560248TC
Zoro # G603495057
product price: $5.59
/ea
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0350560248TC
- Zoro # G603495057
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Structural Bolt Type | Tension Control Bolt |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Eye Bolt With Shoulder, M10-1.50, 20 mm Shank, 27 mm ID, Steel (M10-A)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51747)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0250)
- ZORO SELECT Coupling Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 5/16 in Hex Wd, 10 PK (250167BG)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 3/4 in L (A0351080348TC)
- SUBURBAN BOLT AND SUPPLY Grade A490, 3/4"-10 Structural Bolt, Plain Alloy Steel, 1 3/4 in L (A0350480148A490)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 14 in L (A0350481400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L (A0351000400G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L (A0350320200G)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.062.0175)
- Suburban Bolt And Supply Structural Bolts