Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L
Mfr # A0350400232G
Zoro # G303494824
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0350400232G
- Zoro # G303494824
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS All American Anchors Short Drop-In Anchor, 3/4" Dia, 5" L, 20 PK (34500AS)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK (UST179691)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.060.1000)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 14 in L (A0350481400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L (A0350480248G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L (A0350480400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 14 in L (A0350481400G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- Suburban Bolt And Supply Structural Bolts