Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 3/4 in L
Mfr # A0350480448TC
Zoro # G303495005
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 4 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0350480448TC
- Zoro # G303495005
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Structural Bolt Type | Tension Control Bolt |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C8)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07001.025.0050)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0125)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L (A0351000532TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L (A0350480248G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L (A0350480248)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L (A0351001000G)
- SUBURBAN BOLT AND SUPPLY Grade A490, 1-1/4"-7 Structural Bolt, Plain Alloy Steel, 2 1/2 in L (A0351160232A490)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.075.0700)
- Suburban Bolt And Supply Structural Bolts