Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L
Mfr # A0350480348TC
Zoro # G303494756
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0350480348TC
- Zoro # G303494756
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Tensile Strength | 120,000 psi |
Structural Bolt Type | Tension Control Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, Paint Black Steel (SCWS1025U1B)
- HILLMAN Wood Screw, 1/4 in, 8 in, Ceramic Coated Steel Round Head External Hex Drive (47814)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07164)
- MIDWEST FASTENER Round Spacer, Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (31942)
- SUBURBAN BOLT AND SUPPLY Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L (A0350400232G)
- SUBURBAN BOLT AND SUPPLY Grade A490, 1-1/4"-7 Structural Bolt, Plain Alloy Steel, 2 1/2 in L (A0351160232A490)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L (A0350480348G)
- SUBURBAN BOLT AND SUPPLY Grade A490, 1"-8 Structural Bolt, Plain Alloy Steel, 2 1/4 in L (A0351000216A490)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L (A0350480348)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 14 in L (A0350481400G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- Suburban Bolt And Supply Structural Bolts