Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L
Mfr # A0350480232
Zoro # G303494985
product price: $2.25
/ea
Sold in multiples of 20 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0350480232
- Zoro # G303494985
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 5/16"-18 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 99 PK (51283)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02911)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- HILLMAN 212Pc1.25"Plas Cap Nail (461441)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L (A0350480348)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L (A0351001000G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L (A0350480400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L (A0350480248G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L (A0350320132G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 3/4 in L (A0351080348TC)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- Suburban Bolt And Supply Structural Bolts