Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L
Mfr # A0350480300G
Zoro # G703494998
product price: $3.19
/ea
Sold in multiples of 20 for $63.80
$63.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0350480300G
- Zoro # G703494998
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in L, 5 PK (U55000.062.0350)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (55195)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39905)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- SUBURBAN BOLT AND SUPPLY Grade A490, 1-1/4"-7 Structural Bolt, Plain Alloy Steel, 2 1/2 in L (A0351160232A490)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L (A0350320132G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L (A0351000532TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L (A0350480232)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04211.062.0400)
- Suburban Bolt And Supply Structural Bolts