Shop All Structural Bolts
Suburban Bolt And Supply
Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L
Mfr # A0351000532TC
Zoro # G303495661
product price: $12.49
/ea
Sold in multiples of 5 for $62.45
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 5 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0351000532TC
- Zoro # G303495661
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 5 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Thread Direction | Right Hand |
Standards | ASTM A325 |
Item | Structural Bolt |
Structural Bolt Type | Tension Control Bolt |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.025.0275)
- ZORO SELECT 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK (1496MPF)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 5 PK (61ASM25100)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L (A0351000500G)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L (A0350480400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 14 in L (A0350481400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L (A0350400200)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L (A0350320132G)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L, 10 PK (U04005.075.0400)
- Suburban Bolt And Supply Structural Bolts