Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade A307, 3/8"-16 Hex Head Cap Screw, Galvanized Steel, 6 in L
Mfr # A0010240600HBG
Zoro # G303483101
product price: $0.82
/ea
Sold in multiples of 50 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0010240600HBG
- Zoro # G303483101
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A307 |
Material | Steel |
Finish | Galvanized |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 60,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- ZORO SELECT Retaining Washer, 5/16, 0.470 ID, PK50 (16FWRT312062)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Bolts 1 12PK (64306)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0175)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (A0030480632ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030200048ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020400232Z)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010200116)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020240332Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L (A4020160070ZYD)
- ZORO SELECT Class 8.8, M3-0.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.030.0016)
- Suburban Bolt And Supply Hex Head Cap Screws