Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L
Mfr # A0030360700
Zoro # G603485140
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Material Steel
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030360700
- Zoro # G603485140
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 2" L, 50 PK (8303200)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (A2010200048)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L (A0020240200)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L (A0030480600)
- SUBURBAN BOLT AND SUPPLY M6 Hex Head Cap Screw, Zinc Plated 20 mm L (A4020060020FLZ)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L (A0020320100)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L (A4020060050ZYD)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (1XY86)
- Suburban Bolt And Supply Hex Head Cap Screws