Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L
Mfr # A0030560532ZYD
Zoro # G303459144
Sold in multiples of 15 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030560532ZYD
- Zoro # G303459144
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 5-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.025.0050)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47510)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- SUBURBAN BOLT AND SUPPLY Grade 8, 7/16"-14 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0030280056)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L (A8040160032)
- SUBURBAN BOLT AND SUPPLY Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (A0020360116Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0060400132)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030160100ZYD)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U04110.025.0400)
- Suburban Bolt And Supply Hex Head Cap Screws