Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L
Mfr # A0030280332ZYD
Zoro # G703460306
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030280332ZYD
- Zoro # G703460306
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.080.0022)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 10 PK (U01200.025.0650)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (A0020240116ZYD)
- SUBURBAN BOLT AND SUPPLY M16 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L (A6010160030)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L (A2010200200)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (A4020100025)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (A0020320500Z)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 2 in L (T516182Z5)
- Suburban Bolt And Supply Hex Head Cap Screws