Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 1-1/4 in L
Mfr # A0060400116
Zoro # G303461093
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0060400116
- Zoro # G303461093
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L (A4020160070ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (A0020280400Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020240132)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M8 Hex Head Cap Screw, Plain Steel, 40 mm L (A4020080040T)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010060020Z)
- SUBURBAN BOLT AND SUPPLY M8 Hex Head Cap Screw, Zinc Plated 16 mm L (A4020080016FLZ)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 300 PK (613392-300)
- Suburban Bolt And Supply Hex Head Cap Screws