Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 2-1/2 in L
Mfr # A0030400232
Zoro # G303463882
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030400232
- Zoro # G303463882
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (30A0403-EA-250)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.075.0500)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- ZORO SELECT Flanged Button Machine Screw (ZFB8X30)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L (A4020100030Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M30-3.50 Hex Head Cap Screw, Plain Steel, 160 mm L (A4020300160T)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (A0020240100Z)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 3 PK (78824)
- Suburban Bolt And Supply Hex Head Cap Screws