Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L
Mfr # A0030240100ZYD
Zoro # G303458802
Sold in multiples of 100 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030240100ZYD
- Zoro # G303458802
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M42-3.00, Steel, Class 8, Black Oxide, 34 mm Ht (M01120.420.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0003)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U55000.112.0500)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030240232ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (A0050160632)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020240332Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020320116)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L (A4050120040~~)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16-2 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020160040FLZ)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.037.0450)
- Suburban Bolt And Supply Hex Head Cap Screws