Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3/4 in L
Mfr # A0030240048
Zoro # G703458433
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030240048
- Zoro # G703458433
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04110.075.0700)
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55050.050.0050)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (A0580240116FWZ)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020400232Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (A0020320132ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (A4020100025)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 1 in L (A0030200100)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020240132Z)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 50 PK (U51007.031.0062)
- Suburban Bolt And Supply Hex Head Cap Screws