Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L
Mfr # A0030160600ZYD
Zoro # G303482760
product price: $0.70
/ea
Sold in multiples of 50 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0030160600ZYD
- Zoro # G303482760
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (1KB18)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 10 PK (2612700)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030160232ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030160100ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030160048ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L (A0030360700)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 200 mm L (A4010240200)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (A4020100025)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 100 PK (3832BHT8)
- Suburban Bolt And Supply Hex Head Cap Screws