Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3 in L
Mfr # A0020240300
Zoro # G303460034
product price: $0.52
/ea
Sold in multiples of 100 for $52.00
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0020240300
- Zoro # G303460034
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0610P-EA-100)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67724)
- JET Hex Nut Full 5/16-18 (TS-0561021)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020240132)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16-2 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020160040FLZ)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L (A4020160070ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (A2010200048)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L (A4020060045ZYD)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.180.0060)
- Suburban Bolt And Supply Hex Head Cap Screws