Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L
Mfr # A0020480532Z
Zoro # G303461123
product price: $4.45
/ea
Sold in multiples of 20 for $89.00
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 5-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0020480532Z
- Zoro # G303461123
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04104.025.0400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22040160-14-100P1)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121840)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 140 PK (3732BE)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (A0020320132ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (A0020280400Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0020200100ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020280332Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L (A0030480600)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (A0060240400ZYD)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 125 PK (L04100.120.0070)
- Suburban Bolt And Supply Hex Head Cap Screws