Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7 in L
Mfr # A0050160700HW
Zoro # G703486597
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 7 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0050160700HW
- Zoro # G703486597
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (319-M6)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 10 PK (U51000.037.0300)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade 2, Zinc Plated Finish (20605)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M30-3.50 Hex Head Cap Screw, Plain Steel, 160 mm L (A4020300160T)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030160100ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (A4020140050Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020320132)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2 in L (A0020320200)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1-1/8"-12 Hex Head Cap Screw, Plain Steel, 2 in L (A0061080200)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01000.100.0600)
- Suburban Bolt And Supply Hex Head Cap Screws