Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 5/8 in L
Mfr # A0050160040
Zoro # G303486812
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0050160040
- Zoro # G303486812
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51030.050.0200)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 (U07840.075.0100)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (A0060240400ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L (A0020240432Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020240132)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (A0030480600ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0050160056)
- NEWPORT FASTENERS Grade 5, 5/8"-18 Hex Head Cap Screw, Plain Steel, 14 in L, 30 PK (269502-30)
- Suburban Bolt And Supply Hex Head Cap Screws