Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L
Mfr # A0020320600TZ
Zoro # G303463417
product price: $4.25
/ea
Sold in multiples of 5 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0020320600TZ
- Zoro # G303463417
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- MIDWEST FASTENER 1/4" x 1-1/2" Wood Dowel Pins 40PK (66785)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.100.0900)
- X1 TOOLS Wing Nut, 3/16"-24, 100 PK (X1E-CON-WIG-NUT-1010x100)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L (A4010120035Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0030480316ZYD)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L (A2010160148)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 200 mm L (A4010240200)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020320132)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (A0030480600ZYD)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 20 PK (50568)
- Suburban Bolt And Supply Hex Head Cap Screws