Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 4 in L
Mfr # A0020320400T
Zoro # G703462782
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0020320400T
- Zoro # G703462782
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32521)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.016.0050)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (A0050160632)
- SUBURBAN BOLT AND SUPPLY Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030280300ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020320532Z)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Hex Head Cap Screw, Brass, 3 in L (A3010480300)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L (A8040160032)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 100 PK (U51007.025.0087)
- Suburban Bolt And Supply Hex Head Cap Screws