Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, , Steel Zinc Yellow Finish
Mfr # A058020005606
Zoro # G103500060
Sold in multiples of 50 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 0.890 in
- Minimum Thickness .06 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A058020005606
- Zoro # G103500060
- Country of Origin Unknown
- Category Flat Washers
Dimensions
Outside Diameter | 0.890 in |
Inside Diameter | 0.331 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | .06 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts (EZ-400-5)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- HHIP 1/2" To JT3 Drill Chuck Arbor (3700-0178)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 50 PK (U55050.025.0250)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish (A4580200USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A058048000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 135 PK (B55420.087.0001)
- Suburban Bolt And Supply General Washers