Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, , Steel Plain Finish
Mfr # A0580360118
Zoro # G503500110
product price: $0.91
/ea
Sold in multiples of 50 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 0.600 in
- Minimum Thickness .019 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580360118
- Zoro # G503500110
- Country of Origin Unknown
- Category Flat Washers
Dimensions
Outside Diameter | 0.600 in |
Inside Diameter | 1.178 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | .019 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-4-1/2)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 2 3/4" L, DAGGER-GUARD WHITE, 1500 PK (CONCTF0316234WHTB)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/2 in Shaft Dia (SH-150SS)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish (A4580140USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish (A6580060USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish (A0580400SAEWZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Stainless Steel Plain Finish, 2 PK (M55420.360.0001)
- Suburban Bolt And Supply Flat Washers