Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, For Screw Size M6 , Brass
Mfr # A9580060USSW
Zoro # G203503879
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Screw Size M6
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A9580060USSW
- Zoro # G203503879
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Details
Item | Flat Washer |
Material | Brass |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 1/4 in Lg (TSIX0250125S-005P)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (10080CH8O)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size #10 , Steel Zinc Yellow Finish (A0580120SAEWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1" , Steel Plain Finish (A0581000SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish (A4580080004Z)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 3/4" , Steel Plain Finish (A058048000W)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish (Z9208)
- Suburban Bolt And Supply General Washers