Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish
Mfr # A0580360SAEWZ
Zoro # G803500087
Sold in multiples of 50 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.156 in
- Minimum Thickness 0.074 in
- Maximum Thickness 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580360SAEWZ
- Zoro # G803500087
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1.156 in |
Inside Diameter | 0.074 to 0.121 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.074 in |
Maximum Thickness | 0.121 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04180.056.0002)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203010)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5040)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish (A0580320SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish (A0580400SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish (A0580320USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M6 , Brass (A9580060USSW)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- Suburban Bolt And Supply General Washers