Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish
Mfr # A2580240USSW
Zoro # G503504194
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 3/8"
- Outside Diameter 0.875 in
- Minimum Thickness 0.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2580240USSW
- Zoro # G503504194
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.875 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.043 in |
Maximum Thickness | 0.057 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.056.0125)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 1500 PK (SMHWI-1402000SL-1500P)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.125.0750)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish (A4580140USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size #10 , Steel Plain Finish (A0580120USSW)
- MIDWEST FASTENER Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- Suburban Bolt And Supply Flat Washers