Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish
Mfr # A0580320USSWZ
Zoro # G803500131
Sold in multiples of 100 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.375 in
- Minimum Thickness 0.086 in
- Maximum Thickness 0.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580320USSWZ
- Zoro # G803500131
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.375 in |
Inside Diameter | 0.086 to 0.132 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.086 in |
Maximum Thickness | 0.132 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04216)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77125)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV2)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72074)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish (A4580140USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1-1/4" , Steel Plain Finish (A058116A325W)
- PATIOPLUS 75194 15 Piece Power Washer O-ring Kit, 15PK (PA710136)
- Suburban Bolt And Supply General Washers