Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, For Screw Size #10 , Steel Zinc Yellow Finish
Mfr # A0580120SAEWZYD
Zoro # G003500238
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size #10
- Outside Diameter 0.500 in
- Minimum Thickness 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580120SAEWZYD
- Zoro # G003500238
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.500 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.036 in |
Maximum Thickness | 0.065 in |
Standards | SAE Standards, ASME B18.21.1, RoHS 3, REACH, Specialty Metals Compliant |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Material Grade/Class | Grade 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 49/64 in L, Steel Body, 10 PK (BOM-R8-7-PKT)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (514101G)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 3/8" , Steel Plain Finish (A0580240USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size #10 , Steel Plain Finish (A0580120USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M8 , Steel Plain Finish (A458008000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M6 , Steel Zinc Yellow Finish (A4580060USSWZYD)
- ZORO SELECT Flat Washer, For Screw Size 1 in , Stainless Steel Plain Finish (MS15795-826)
- Suburban Bolt And Supply General Washers