Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M8 , Steel Plain Finish
Mfr # A458008000W
Zoro # G803504160
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M8
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A458008000W
- Zoro # G803504160
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- ZORO SELECT M2.5-0.45 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0004)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1422)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (ADS64)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish (A4580060USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish (A0580400SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A058040000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish (A4580140USSWZ)
- 3M Washer - Flat 30396, 1 bag/pk (30396)
- Suburban Bolt And Supply General Washers