Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish
Mfr # A6580060USSW
Zoro # G103504228
Sold in multiples of 100 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 11.0 mm
- Minimum Thickness 1.4 mm
- Maximum Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6580060USSW
- Zoro # G103504228
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11.0 mm |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.4 mm |
Maximum Thickness | 1.8 mm |
System of Measurement | Metric |
Rockwell Hardness | B76 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T2230BA109)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Aluminum, Plain Finish, 100 PK (U34363.025.0050)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7450SD1-PWR)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish (A458008000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish (A0580240USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Plain Finish (A0581000SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish (A4580080004)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 25 PK (5MXC3)
- Suburban Bolt And Supply Flat Washers