Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish
Mfr # A6580050USSW
Zoro # G803504016
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M5
- Outside Diameter 10.0 mm
- Minimum Thickness 0.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6580050USSW
- Zoro # G803504016
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 10.0 mm |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.9 mm |
Maximum Thickness | 1.1 mm |
System of Measurement | Metric |
Rockwell Hardness | B75 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60408)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9150)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish (A0580400SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish (A4580200USSWZ)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- Suburban Bolt And Supply Flat Washers