Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish
Mfr # A4580030010Z
Zoro # G103500244
product price: $0.09
/ea
Sold in multiples of 500 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M3
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580030010Z
- Zoro # G103500244
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, #6-32, Brass, 100 PK (HNBR632)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXC4)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2 ROLL PIN (A0570200200)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45946)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A058040000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish (A0580280USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish (A0580400SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- ZORO SELECT Flat Washer, Fits Bolt Size 5" , 316 Stainless Steel Plain Finish, 1000 PK (31WUSS316)
- Suburban Bolt And Supply General Washers