Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish
Mfr # A6580030USSW
Zoro # G703503928
Sold in multiples of 300 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 6 mm
- Minimum Thickness 0.4 mm
- Maximum Thickness 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6580030USSW
- Zoro # G703503928
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6 mm |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.4 mm |
Maximum Thickness | 0.6 mm |
System of Measurement | Metric |
Rockwell Hardness | B76 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 14 PK (60887)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0125)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04360.075.0350)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 50 PK (08227)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (A4580080004Z)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish (A4580200USSWZ)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 20 PK (50717)
- Suburban Bolt And Supply General Washers