Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M27 , Steel Plain Finish
Mfr # A458027A325W
Zoro # G503500356
product price: $3.19
/ea
Sold in multiples of 20 for $63.80
$63.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M27
- Standards DIN 6916
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A458027A325W
- Zoro # G503500356
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M27 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Standards | DIN 6916 |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01062.043.0200)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK (M04180.160.0150)
- ZORO SELECT Carriage Bolt, 7/16-14, 2-1/2 in., PK25 (U08300.043.0250)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size #10 , Steel Zinc Yellow Finish (A0580120SAEWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Steel Zinc Plated Finish, 100 PK (M38130.016.0001)
- Suburban Bolt And Supply General Washers