Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish
Mfr # A4580240USSWHZ
Zoro # G103503894
Sold in multiples of 20 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M24
- Standards DIN 7349
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580240USSWHZ
- Zoro # G103503894
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7349 |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- ZORO SELECT Hex Nut, M3.5-0.60, Steel, Class 6, Zinc Plated, 2.80 mm Ht, 100 PK (HN46003500-100P1)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK (U51007.031.0300)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.056.0125)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish (A0580360SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish (A458008000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- Suburban Bolt And Supply Flat Washers