Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish
Mfr # A4580200USSWZ
Zoro # G703504154
product price: $0.47
/ea
Sold in multiples of 50 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 34.0 mm
- Minimum Thickness 2.7 mm
- Maximum Thickness 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580200USSWZ
- Zoro # G703504154
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 34.0 mm |
Inside Diameter | 2.7 mm to 3.30 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.7 mm |
Maximum Thickness | 3.3 mm |
System of Measurement | Metric |
Rockwell Hardness | B76 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0250)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620125USA-025BX)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320062)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish (A0581160SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M12 , Brass (A9580120USSW)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416L)
- Suburban Bolt And Supply Flat Washers